{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 2280 | |
| Quality | 6 | |
| Tolerance zone | h | |
| Tolerance class | 6h | |
| Thread type | M | |
| Thread | M32 | |
| Thread pitch | 1.5 mm | |
| Type of product | Thread Go / NoGo plug gauge |
| Article number | 512105 | |
| EAN / GTIN | 4046122117154 | |
| Manufacturer number | 512105 | |
| L-Number | L40130 472 | |
| Manufacturer/responsible person | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |