{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 2280 | |
| Quality | 6 | |
| Tolerance zone | g | |
| Tolerance class | 6 g | |
| Thread type | M | |
| Thread | M30 | |
| Thread pitch | 2 mm | |
| Type of product | Thread Go / NoGo plug gauge |
| Article number | 512091 | |
| EAN / GTIN | 4046122116959 | |
| Manufacturer number | 512091 | |
| L-Number | L40130 321 | |
| Manufacturer/responsible person | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |