2-Point Inside Measuring Instrument Bore Gauge, 0,7-6″, 0,0001″

Article no.: 511-932-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point precision bore gauge

Identification & Classification

Article number 511-932-20
EAN / GTIN 4946368855554
Manufacturer number 511-932-20
L-Number L40010 13977
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a wide range application set of Bore Gauges that automatically self-centres via a centring bridge and offers you the following benefits: Carbide for the contact point ensuring high durability and wear resistance. It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement.

Feature:

Graduation: 0,0001″
Inch-Metric: Inch
Accuracy: 2 µm
Delivered: Including box, dial indicator, plastic cover for indicator

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart