Digital ABS Bore Gauge 100-160mm, 0,001mm

Article no.: 511-502
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal micrometer

Identification & Classification

Article number 511-502
EAN / GTIN 4946368420264
Manufacturer number 511-502
L-Number L40010 3438
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a Digimatic bore gauge that lets you take digital inside measurements with amazing accuracy even at the maximum 2m depth. The ABSOLUTE Digimatic Bore Gauge offers you the following benefits: Precision bore gauge lets you easily measure the diameter of deep bores without loss of accuracy. You can store and recall up to 3 sets of master values and upper/lower tolerance values at the push of a button. GO/±NG judgement can be set. Up to max. four extension rods (250 or 500mm) can be used.

Feature:

Range: 100 - 160 mm
Power supply: 2 batteries SR-44
Display: LCD Character Height 7.5 mm
Inch-Metric: Metric
Accuracy: 0,003 mm (excluding quantizing error)
ON/OFF: Yes
DATA (output with cable) / HOLD (display value): Yes
Inch/metric: Metric
Power supply: 2 SR-44 batteries
Battery life: approx. 2000 hours

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart