2-Point Inside Measuring Instrument Bore Gauge, 6-10mm, 0,001mm

Article no.: 511-210-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point precision bore gauge

Identification & Classification

Article number 511-210-20
EAN / GTIN 4946368854724
Manufacturer number 511-210-20
L-Number L40010 14018
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These are bore gauges that automatically self-centre via a centring bridge. They offer you the following benefits: A long plunger stroke gives you amazing accuracy. Interchangeable washers 0.5mm thick are supplied as standard accessories, so you can enable setting in small steps. Contact points are carbide (>18 mm range), giving you high durability and wear resistance. A large grip reduces heat transfer from the operator by 50%.

Feature:

Range: 6 - 10 mm
Graduation: 0.001 mm
Inch-Metric: Metric
Accuracy: 5 µm
Delivered: Including box, dial indicator, plastic cover for indicator
Scope of delivery: Incl. box, dial gauge, plastic cover for dial gauge

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart