Socks COMPLETE Kisumu, Unisex, Black, Size 39/433PC

Article no.: 50455-914-09 39/433PC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 50455-914-09 39/433PC
EAN / GTIN 5711074006199
Manufacturer number 50455-914-09 39/433PC
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Sturdy socks
  • Contains wool that is insulated and increases comfort in cold weather
  • A reinforced heel and toe enhances durability and provides extra protection
  • Suitable for closed footwear

Feature:

  • Strong quality
  • The socks contain wool, which increases comfort in cold weather
  • Heels and toes are reinforced
  • Suitable for strong closed shoes, boots and rubber boots
  • Fabric composition: 33% wool/33% acrylic/32% polyamide/2% elastane
  • Material grammage / fabric density: 85 g per pair

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 30° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart