AQUA Laguna rain trousers, Unisex, Black, Size L

Article no.: 50203-859-09 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 50203-859-09 L
EAN / GTIN 5707209777898
Manufacturer number 50203-859-09 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Windproof and waterproof
  • The waterproof material has welded seams so that rain cannot penetrate
  • Access to the trousers below on both sides
  • Elasticated waistband and drawstring
  • Extra-long zip with weather protection strip on the outer leg hems, for easy use with boots

Feature:

  • Windproof and waterproof
  • Seams are welded
  • Inward mesh on both sides
  • Elastic and drawstring at the waist
  • Zip with weather protection strip on the outer leg hems
  • Hook-and-loop fastener on the ankles
  • Fabric composition: 60% polyester/40% polyurethane
  • Material grammage / fabric density: 210 g/m²
  • Waterproof, PU-coated by the meter. Water column 10,000 mm according to EN ISO 811.

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 343 3/1

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart