AQUA Lake rain jacket, Unisex, Black, Size XS

Article no.: 50202-859-09 XS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 50202-859-09 XS
EAN / GTIN 5707209777812
Manufacturer number 50202-859-09 XS
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Windproof and waterproof
  • The waterproof material has welded seams so that rain cannot penetrate
  • Generous fit with adjustable waistband
  • Removable hood
  • collar closes well at the neck and keeps the cold out

Feature:

  • Windproof and waterproof
  • Good, spacious fit
  • Seams are welded
  • Removable hood, with adjustable elastic cords
  • fleece inner collar
  • Zip closure and weather protection panel with press studs
  • Front pockets with zip fastener
  • Ventilation in the back
  • Elastic cord in the lower edge, adjustable
  • Elastic band (covered under the weather protection strip) and Hook-and-loop on the wrist
  • Reflective panels
  • Fabric composition: 60% polyester/40% polyurethane
  • Material grammage / fabric density: 210 g/m²
  • Waterproof, PU-coated by the meter. Water column 10,000 mm according to EN ISO 811.
  • Chest circumference: 88 cm / 34.5 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 343 3/1

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart