CROSSOVER Valongo functional undershirt, Unisex, dark anthracite, Size L-XL

Article no.: 50177-870-18 L-XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 50177-870-18 L-XL
EAN / GTIN 5711074332267
Manufacturer number 50177-870-18 L-XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • The material is insulating, sweat-wicking and antibacterial
  • Elastic material that adapts to the body
  • Quick drying - important to prevent the body from cooling down
  • Perfect as a Base Layer
  • Seamless product without annoying seams or sewn-in washing instructions

Feature:

  • Low weight
  • Modern fit
  • Flexible fabric that adapts to the shape of the body
  • Antibacterial (test JIS L1902:2002) and moisture-transporting
  • Quick-drying
  • Turtleneck and short zip at the neck
  • Suitable for both men and women
  • High comfort without side seams (Gr
  • S-XL)
  • Care instructions are woven in – therefore no annoying labels
  • Fabric composition: 75% polyester/17% polyamide/8% elastane
  • Material grammage / fabric density: 160 g/m²
  • Single jersey fabric.
  • Chest circumference: 87 cm / 34.3 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart