{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Series | GMT | |
Labelling of hazardous substances | GHS05: Corrosive | |
Contents | 5 l | |
suitable for | Steel, stainless steel – grinding and polishing | |
pH value | 7.6 % | |
Dosage | 5 % - 7 % | |
Type of product | Treatment agent |
Article number | 501650 UNI | |
EAN / GTIN | 4062406372880 | |
Manufacturer number | 501650 UNI | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |