GARANT GreenPlus liquid treatment agent, 5 l Steel, stainless steel, Grinding and polishing, Type: UNI

Article no.: 501600 UNI
New product
Price per 1 Piece (5.69 £ / 1 Litre)
Price valid until 31 Jul 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
47 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Sustainability GARANT GreenPlus
Contents 5 l
pH value 7.6 %
Dosage 5 % - 7 %
Type of product Treatment agent

Identification & Classification

Article number 501600 UNI
EAN / GTIN 4069515040235
Manufacturer number 501600 UNI
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 

Description

Version:

GARANT GreenPlus Compound UNI: for safer handling of your vibratory finishing machine. 5–7% of the liquid compound without hazard labels is added during the wet process in vibratory finishing machines. The probiotic ingredients and regular operation of the vibratory finishing machine ensure long service lives and less waste. Changing the process water after approx. 80 machine hours or 4 weeks is recommended. Any odours are prevented and the service life extended by adding an additional 1% of the compound. Protects employees, the environment and makes storage simpler by doing away with corrosive ingredients.
  • Universally suitable for all ferrous metals and NSF-certified.
  • It boosts the grinding performance and effectively cleans workpieces and grinding bodies.
  • Corrosion protection ensures safety.

Application:

Only add the compound to the process water in the water tank in the specified dose. The measuring jug supplied with the vibratory finishing machine facilitates correct dosing. Also very well suited for use in our GARANT vibratory finishing machine GMT2 (No. 501310 GMT2).

Downloads & documents

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart