MULTISAFE Olten functional undershirt, Unisex, black-blue, Size 2XL

Article no.: 50121-929-010 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 50121-929-010 2XL
EAN / GTIN 5711074191260
Manufacturer number 50121-929-010 2XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Modern, close-fitting fit with plenty of range of motion
  • High protection due to anti-static and flame-retardant properties
  • Seams with a long service life due to flame-retardant yarn

Feature:

  • Modern fit
  • Antistatic and flame retardant
  • Seams made of flame-retardant thread
  • Round neckline
  • Contrast seams
  • Care instructions are printed - therefore no annoying labels
  • Fabric composition: 60% modacrylic/39% cotton/1% carbon fiber
  • Material grammage / fabric density: 200 g/m²
  • Single jersey fabric.
  • Chest circumference: 116 cm / 45.5 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 1149-3
  • EN 1149-5
  • EN ISO 11612 (A1, B1, C1, F1)
  • EN 61482-1-1 (ATPV - 5.5 CAL/CM²)

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Ironing at low temperature, max. 110°C
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart