CROSSOVER Logrono functional undershirt, Unisex, Black, Size L

Article no.: 50027-871-09 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 50027-871-09 L
EAN / GTIN 5707209705747
Manufacturer number 50027-871-09 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Elastic material that adapts to the body

Feature:

  • Moisture-transporting and insulating
  • The wool on the inside makes you feel dry and warm
  • Flexible fabric that adapts to the shape of the body
  • Round neckline
  • Care instructions are printed - therefore no annoying labels
  • Contrast seams
  • Fabric composition: 80% polyester (COOLMAX® PRO)/20% wool
  • Material grammage / fabric density: 190 g/m²
  • Ribbed knit. Do not soak.
  • Chest circumference: 104 cm / 41 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart