CROSSOVER Vigo functional underwear, Gentlemen’s, Black, Size M

Article no.: 50025-871-09 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 50025-871-09 M
EAN / GTIN 5707209705648
Manufacturer number 50025-871-09 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Combination of moisture-wicking COOLMAX® material and insulating wool
  • COOLMAX® ensures effective moisture transport, keeps the body dry and prevents cooling
  • The wool toward the body ensures that the body is dry and warm all day long
  • Modern, close-fitting fit with plenty of range of motion
  • Perfect as a base layer
  • Fitted with flat seams that do not chafe against the skin, unlike normal seams

Feature:

  • Moisture-transporting and insulating
  • Flexible fabric that adapts to the shape of the body
  • The wool on the inside makes you feel dry and warm
  • Contrast seams
  • Care instructions are printed - therefore no annoying labels
  • Fabric composition: 80% polyester (COOLMAX® PRO)/20% wool
  • Material grammage / fabric density: 190 g/m²
  • Ribbed knit. Do not soak.

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart