{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range | 0 mm - 150 mm | |
| IP Index of Protection | IP 67 | |
| Measurement technology | digital | |
| Power supply | Battery-powered | |
| Type of product | Universal calipers |
| Article number | 500-769-20 | |
| EAN / GTIN | 4946368694078 | |
| Manufacturer number | 500-769-20 | |
| L-Number | L40010 12712 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |