Digital ABS Caliper CoolantProof IP67 0-150mm, Rod

Article no.: 500-719-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
IP Index of Protection IP 67
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification & Classification

Article number 500-719-20
EAN / GTIN 4946368694047
Manufacturer number 500-719-20
L-Number L40010 11414
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This IP67 ABSOLUTE digimatic caliper allows reliable measurements in a wide range of situations and offers you the following benefits: Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid. It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage. ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 150
Digit increment: 0.01 mm
Limit value of measuring deviation E MPE: ±0.02 mm
Repeat precision: 0.01 mm
Display: LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: In a box, incl. 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart