Winter Parka S

Article no.: 498919879900S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size S
Type of product Winter jacket

Identification & Classification

Article number 498919879900S
EAN / GTIN 7330509642092
Manufacturer number 498919879900S
L-Number L00980 4986
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

Details
Removable ID pocket
Adjustable with drawstrings in waistline
Fleece lined collar, High collar
Removable and adjustable hood with warm lining

Finish
Adjustable hem with drawstring
Adjustable sleeve end with inner cuff

Pockets
Chest pocket with zipper
Inner pocket with hook-and-loop closure, Inner mesh pocket, Napoleon pocket inside front wind flap
Front pockets with flap, with pockets from the side with zipper and fleece lining

Lining
Quilt lining with fleece at bottom

Functionality
Breathable wind & water-tight material, taped seams, Lined

Front closure
Robust hidden two-way plastic zipper

Reflex
Reflective detail on chest pocket, hood and sleeve

Reinforcement
Reinforced on sleeve, back and front

Description:

This high-performance, wind- and waterproof winter parka with its quilted lining offers good protection from the cold weather. Extra-high, fleece-lined collar and fleece-lined pockets for ultimate protection against the cold. The removable hood can be perfectly adjusted for comfort. There is discreet reflective trim on the front, back and sleeves. Adjustable waist and hook-and-loop-adjusted sleeves featuring an inside cuff with thumb hole. Certified according to EN 342, protective clothing against the cold combined with winter trousers 1810 and EN 343 Class 3.1, protective clothing against foul weather.

Standard:

  • EN 343, Class 4,1
  • EN 342 together with art: 1810

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart