Version:
Main material
100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²
Details
Retractable ID-pocket
Fleece lined collar
Removable and adjustable hood with mesh lining
Zipper in lining for transfer
Finish
Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop, Sleeve end with inner wristlet
Pockets
Chest pocket with zipper
Inner pocket with telephone pocket, Inner mesh pocket
Document pocket in front
Inset pockets with zipper and fleece lining
Functionality
Breathable wind & water-tight material, taped seams, Ventilation in back
Reflex
Reflective tape on body, sleeves and shoulders, 50 mm wide transfer reflective tape
Front closure
Robust hidden one-way plastic zipper, Inner wind flap with fleece
Lining
Brushed mesh lining
Description:
- A mesh-lined, wind and waterproof softshell jacket with taped seams
- Perfect for autumn and spring, or in colder temperatures with an extra layer of fleece underneath
- With detachable and adjustable hood, extended back and mechanical ID card pocket to simplify entry and exit to the site
- The shell jacket is certified according to EN ISO 20471, protective clothing with high visibility
Standard:
- EN 343, Class 4,4
- Combination Certification C ->M
- Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3