STRIKER Shell Jacket Stretch Forest Night XL

Article no.: 498019164209XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 498019164209XL
EAN / GTIN 7330509885390
Manufacturer number 498019164209XL
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

A comfortable shell jacket made from high-quality stretch material, ideal as a third or outer layer. The jacket is windproof and waterproof, with taped seams and a fixed hood. The fabric has a three-layer construction that offers the optimum combination of wind and waterproofness while maintaining high breathability. Underarm zips provide additional ventilation when needed, and the front fastening with storm flap offers additional protection from the elements. The spacious zip pockets offer plenty of storage space, even for large documents. Also available as ladies’ model 4708. Durable 4-way stretch PFAS-free waterproof fabric Water-repellent zips Underarm zips for additional ventilation Soft, ultrasonically welded seams Spacious pockets offer plenty of storage space Reflective details Wrist pocket with water-repellent zip Certified to EN 343 class 4.4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart