Ladies microfleece jacket M

Article no.: 497310108933M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / high vis gelb
Unisex size M
Type of product Microfleece jacket

Identification & Classification

Article number 497310108933M
EAN / GTIN 7330509684245
Manufacturer number 497310108933M
L-Number L00980 3404
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% polyester, microfleece, antipilling, 170g/m²

Finish
Extended back, Bottom hem adjustable with elastic band
Cuff with elastic band

Details
Fleece lined collar
Panels in high-vis, for increased visibility

Pockets
Front pockets with zipper and two inner pockets

Front closure
Two-way plastic zipper, Inner wind flap with fleece

Reflex
Reflectors on shoulders and sleeves

Description:

Microfleece jacket that works as well as a second layer garment with smartly cut reflex details and panels in highvis for increased visibility. The womens jacket keeps the cold away and gives a nice feeling thanks to its material. For optimal fit, the back is extended and elastic bands are available in both sleeve and hem. The collar is fleece lined and the jacket has a two-way zipper.

Standard:

  • Hi-vis certification not applicable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart