Commercial vehicle oil cap/axle nut socket ∙ 3/4 inch (20 mm) square, hollow ∙ Size 95 mm

Article no.: 4937-95
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 4937-95
EAN / GTIN 4000896199457
Manufacturer number 4937-95
L-Number L60140 5852
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Operation of the oil cap on the front axle
  • For e.g. IVECO Stralis and Eurofire ∙ MERCEDES-BENZ Discos Trailer with compact bearing hub unit ∙ BPW Eco Plus 1 ∙ BPW Eco Plus 3 ∙ GIGANT trailer axles
  • Precise fit
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Output: Wrench size 95 mm
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Wrench size: 95 mm
  • Dimensions / length: 117 mm
  • Diameter d1 (output side): 119 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart