Commercial vehicle axle nut socket set DAF ∙ RENAULT ∙ VOLVO ∙ 1 inch (25 mm) square, hollow ∙ Outside hexagon profile ∙ 2-pieces ∙ Size 105 mm

Article no.: 4937-105/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 4937-105/2
EAN / GTIN 4000896201938
Manufacturer number 4937-105/2
L-Number L60140 5224
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Screw-in guide tube allows for flexible application
  • Inside square Drive 25 = 1″ or Outside hexagon 60 mm
  • DAF with guide tube
  • RENAULTVolvo without guide tube
  • With outside guide collar
  • Operation with impact wrench (9014MG-1 ∙ 9014MG-2) and torque wrench (6160-1CT ∙ 6170-1CT)
  • Precise fit
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 25 mm (1 inch)
  • Output: Outside hexagon profile
  • Wrench size: 105 mm
  • Dimensions / length: 118 mm
  • Diameter d1 (output side): 136 mm
  • Number of tools: 2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart