USB hand-held microscope, Manufacturer's designation: AF4115ZTL

Article no.: 492032 AF4115ZTL
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera 1.3 megapixel CMOS colour camera
Magnification (x-times) 10 − 140
Polarisation filter yes
Large working distance possible yes
Manufacturer's designation AF4115ZTL
Interface USB interface
Type of product Video hand-held microscope

Identification & Classification

Article number 492032 AF4115ZTL
EAN / GTIN 4712805478422
Manufacturer/responsible person Dino-Lite Europe IDCP BV, Manuscriptstraat 12-14, 1321 NN ALMERE, Netherlands, www.dino-lite.eu/de/

Description

Version:

Easy-to-use portable digital microscope for professional use in various disciplines. Thanks to the CMOS chip / USB 2.0 connectivity, it can be easily connected to any device and offers outstanding image quality and up to 220x magnification. Polarisers reduce reflections on shiny objects and improve contrast. The magnification depends on the desired field of view. The smaller the field of view, the higher the potential magnification. Models with a long working distance can be used if you need a greater distance to the object. Includes intuitive measurement software for Windows and macOS.
With a longer working distance (LWD), connected to the device via USB. The (optional) WF-20 is required for fully cordless operation.

Supplied with:

Measurement software DinoCapture 2.0 (Windows) and DinoXcope (macOS).

Optional extras:

Pillar stand No. 492035

Note:

Other versions (e.g. with coaxial incident light, ESD protection, etc.) and system calibration service available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart