High Vis Windproof fleece jacket XS

Article no.: 488825245599XS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis rot / schwarz
Unisex size XS

Identification & Classification

Article number 488825245599XS
EAN / GTIN 7330509510223
Manufacturer number 488825245599XS
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% polyester, 3-layer fleece, laminated, waterproof, windproof, breathable, 280 g/m²

Finish
Extended back, Adjustable hem with drawstring
Extended cuff with thumb hole and elasticated hem

Pockets
Chest pocket with zipper
Front pockets with zipper and two inner pockets

Functionality
Dark colour field in high grime-exposure sections, Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant
Pre-bent sleeves

Details
High collar with zipper
D-ring

Reinforcement
CORDURA®-reinforced in front, back and sleeve, CORDURA® reinforced collar, shoulders, elbows, hem and wind flap

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

Front closure
Robust hidden one-way plastic zipper

Description:

Hard-wearing fleece in windproof and breathable material. Water-repellent reinforcement material protects against dirt and wear on exposed areas. All zips are concealed to help keep out dirt. Adjustable hem and thumb slots on cuffs. pre-shaped arms for optimal comfort.

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart