TYROLIT DCC-LL dry cutting saw blades 300x2,6x20 STANDARD concrete

Article no.: 484994
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 484994
EAN / GTIN 9009014849941
Manufacturer number 484994
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials able to be machined: concrete, reinforced concrete, concrete products, hard materials, etc.

Feature:

  • Form: C3W DIAMOND SAW
  • Specification : 40 - 2,6 - 10
  • Dimension (D x T x H): 300 x 2,6 x 20 mm
  • Diameter: 300 mm
  • Thickness: 2.6 mm
  • Drill hole: 20 mm
  • Grain size: 30
  • Material suitability: Concrete
  • Product line: STANDARD
  • Tool for: Cut-off machine

Advantage:

  • Very good cutting performance thanks to self-sharpening system of high-quality diamond grits in an optimum bond
  • Very good cooling effect and chip transport ensure even longer lifetime and standing time
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining concrete, green concrete, screed, asphalt, masonry plaster and sandstone
  • Suitable for all common cut-off machines
  • For cutting abrasive materials

Material:

  • Concrete
  • Concrete

Suitable for:

  • Cut-off machine

Note:

  • For machining concrete, green concrete, screed, asphalt, masonry plaster and sandstone
  • Suitable for all common cut-off machines
  • For cutting abrasive materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart