DDC-EC 67.00-72.99 Double Tube Counterboring Drills with Outer 4-Start Thread, Cartridges and Adjustable Diameter (40-184mm dia.)

Article no.: 4841327
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Counterbores, countersinks

Identification & Classification

Article number 4841327
EAN / GTIN 7291075466867
Manufacturer number 4841327
L-Number L24020 305

Description

Description:

Indexable Counterbores, Connection Diameter Machine Side (DCONMS) 58 mm, Cutting Diameter Minimum (DCN) 67 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 58 mm
  • Cutting Diameter Maximum (DCX) 72.99 mm
  • Cutting Diameter Minimum (DCN) 67 mm
  • Depth of Cut Maximum (APMX) 10.4 mm
  • Drive Size (DRVS) 69 mm
  • Flute Count (NOF) 1
  • Functional Length (LF) 150 mm

Downloads & documents

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart