426 A Single holder set .220MM

Article no.: 4821002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Test pin

Identification & Classification

Article number 4821002
EAN / GTIN 4059192040024
Manufacturer number 4821002
L-Number L40110 588
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • To hang above the testpiece
  • Set consists of 3 pin gages
  • Manufacturing tolerance ± 0.5 ?m
  • Pin gage length: 32 mm

Description:

426 A Thread test pin
  • Diameter in mm: 0.22
  • Manufacturing tolerance +/-: 0.5µm

Feature:

  • Application: For determining the pitch diameter of external threads using the three-wire method
  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Thread test pin
  • Product type: 426 A
  • Manufacturing tolerance +/-: 0.5 µm
  • Dimension D: 0.22 mm
  • Diameter in mm: 0.22 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart