{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN EN ISO 3650 | |
| Tolerance class | 0 | |
| Material | Stahl | |
| Number of gauge blocks | 111 | |
| Type of product | Gauge block |
| Article number | 4800020 | |
| EAN / GTIN | 4059192027575 | |
| Manufacturer number | 4800020 | |
| L-Number | L40110 123 | |
| Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |