Stationary dressing tool 44,5xDF/V60/R750 mm D0,4ST

Article no.: 477837
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing tool

Identification & Classification

Article number 477837
EAN / GTIN 9003174778370
Manufacturer number 477837
L-Number L50140 667
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Profile diamonds are used for dressing all conventional profile grinding wheels made of corundum or silicon carbide. The big advantage of profile diamonds: They can be reground in a special process. They are frequently used in diaform and CNC-controlled grinding machines.

Feature:

  • Shape: 50PD- PROFILE DIAMANT
  • Specification : D 0.4 PCS
  • Dimensions (W/L2 x Y/AUFN/V/R): 44.5 x DF / V60 / R750 mm
  • Container diameter: 9.52 mm
  • Thickness: 44.5 mm
  • Material suitability: Material-independent

Advantage:

  • Available in two variants
  • Regrinding is possible

Application:

  • For dressing all conventional profile grinding wheels made of corundum or silicon carbide

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart