Heavy U-clamp with toggle handle, max. 300 mm spread, 140 mm reach

Article no.: 476K0300-140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 476K0300-140
EAN / GTIN 4027474032968
Manufacturer number 476K0300-140
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The heavy U-clamps with toggle grip from the 476K series are used for clamping on T and double-T steel beam profiles in the industry. The heavy U-clamp also withstands the required increased performance, thus enabling application in critical cases.
  • Tensile strength up to 11,000 N
  • The pressure plate with integrated spindle locking prevents loosening during vibrations on the workpiece.

Feature:

  • Material: tool steel
  • Total width [mm]: 200 mm
  • Total width [inch]: 7 7/8
  • Spare parts available: No
  • Span (max.) [mm]: 300 mm
  • Span (max.) [inch]: 11 13/16
  • Total length [mm]: 535 mm
  • Total length [inch]: 21 1/16
  • Handle material: tool steel
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 140 mm
  • Jaw length [mm]: 45 mm
  • Jaw length [inch]: 1 3/4
  • Jaw width [mm]: 45 mm
  • Clamping force [N]: 11.000 Nm
  • Cross section of the slide rail [mm]: 30 x 15
  • Jaw width [inch]: 1 3/4
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 300 mm / 140 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart