Heavy all-steel locksmith clamp with toggle handle, max. 800 mm spread, 140 mm reach

Article no.: 475K0800-140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 475K0800-140
EAN / GTIN 4027474032586
Manufacturer number 475K0800-140
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The heavy all-steel locksmith clamps with knurled grip of series 475K are used for heavy and strong applications when clamping workpieces in steel construction, locksmithing, commercial vehicle construction, mechanical engineering, etc. The heavy locksmith clamp also withstands the required increased loads and thus allows application in critical cases.
  • Tensile strength up to 12,000 N
  • The movable special clamping cap allows for the clamping of oblique workpieces up to 35°.

Feature:

  • Material: tool steel
  • Total width [mm]: 196 mm
  • Total width [inch]: 7 11/16
  • Spare parts available: Yes
  • Span (max.) [mm]: 800 mm
  • Span (max.) [inch]: 31 1/2
  • Total length [mm]: 938 mm
  • Total length [inch]: 36 15/16
  • Handle material: tool steel
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 140 mm
  • Jaw length [mm]: 70 mm
  • Jaw length [inch]: 2 3/4
  • Jaw width [mm]: 38 mm
  • Clamping force [N]: 12.000 Nm
  • Cross section of the slide rail [mm]: 30 x 15
  • Jaw width [inch]: 1 1/2
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 800 mm / 140 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart