All-steel lever clamp VIRIDIS with max. 120 mm spread, 60 mm clearance

Article no.: 472H0120-060
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 472H0120-060
EAN / GTIN 4027474029302
Manufacturer number 472H0120-060
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The all-steel lever clamps VIRIDIS of the series 472 are used for quickly and effortlessly clamping multiple workpieces with high clamping pressure in crafts, industry, and workshops. The optimized rail profile ensures uniform buildup of clamping force and greater power reserves, especially when fully utilizing the clamping spread. As a result, the series 472 is up to 5x faster than conventional clamps.
  • Tensile strength up to 6,000 N
  • Through self-locking, insensitive to vibrations of the workpiece

Feature:

  • Material: tool steel
  • Total width [mm]: 89 mm
  • Total width [inch]: 3 1/2
  • Spare parts available: No
  • Span (max.) [mm]: 120 mm
  • Span (max.) [inch]: 4 3/4
  • Total length [mm]: 181 mm
  • Total length [inch]: 7 1/8
  • Handle material: tool steel
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 60 mm
  • Jaw length [mm]: 38 mm
  • Jaw length [inch]: 1 1/2
  • Jaw width [mm]: 19 mm
  • Clamping force [N]: 1.600 Nm
  • Cross section of the slide rail [mm]: 13,5 x 6,5
  • Jaw width [inch]: 3/4
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 120 mm / 60 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart