VIRIDIS all-steel clamp with 2K comfort handle, max. 200 mm spread, 60 mm reach

Article no.: 469P0200-060
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 469P0200-060
EAN / GTIN 4021176779602
Manufacturer number 469P0200-060
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The all-steel screw clamps VIRIDIS with 2K comfort grip of the series 469P are used for compressing and holding multiple workpieces in craft, industry, and workshop. With the built-in spring mechanism, the screw clamps absorb the vibrations of the workpiece. The series 469P features a 2-component grip that enables safe and stable work.
  • Tension force up to 10,000 N
  • The pressure plate with integrated spindle locking prevents loosening during vibrations on the workpiece.

Feature:

  • Material: tool steel
  • Total width [mm]: 89 mm
  • Total width [inch]: 3 1/2
  • Spare parts available: Yes
  • Span (max.) [mm]: 200 mm
  • Span (max.) [inch]: 7 7/8
  • Total length [mm]: 261 mm
  • Total length [inch]: 10 1/4
  • Melting temperature of the handles [°C]: 150 °C
  • Handle material: 3K plastic
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 60 mm
  • Jaw length [mm]: 38 mm
  • Jaw length [inch]: 1 1/2
  • Jaw width [mm]: 19 mm
  • Clamping force [N]: 2.700 Nm
  • Cross section of the slide rail [mm]: 13,5 x 6,5
  • Jaw width [inch]: 3/4
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 200 mm / 60 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart