All-steel screw clamp VIRIDIS with wooden handle, max. 1.500 mm spread, 120 mm reach

Article no.: 469-1500-120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 469-1500-120
EAN / GTIN 4027474025342
Manufacturer number 469-1500-120
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The all-steel clamping tools VIRIDIS with wooden handle from series 469 are used for compressing and holding multiple workpieces in crafts, industry, and workshops. With the built-in spring suspension, the clamps absorb the vibrations of the workpiece. Series 469, with its round wooden handle, is the classic of the clamping tool range.
  • Tensile force up to 10,000 N
  • The pressure plate with integrated spindle locking prevents loosening during vibrations on the workpiece.

Feature:

  • Material: tool steel
  • Total width [mm]: 170 mm
  • Total width [inch]: 6 11/16
  • Spare parts available: Yes
  • Span (max.) [mm]: 1.500 mm
  • Span (max.) [inch]: 59 1/16
  • Total length [mm]: 1600 mm
  • Total length [inch]: 62 1
  • Handle material: wood
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 120 mm
  • Jaw length [mm]: 67 mm
  • Jaw length [inch]: 2 5/8
  • Jaw width [mm]: 37 mm
  • Clamping force [N]: 10.000 Nm
  • Cross section of the slide rail [mm]: 27 x 13
  • Jaw width [inch]: 1 7/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 1.500 mm / 120 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart