Digital 3-Point Internal Micrometer Set 20-50mm, Interchange Head IP65, TIN

Article no.: 468-973
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product 3-point internal micrometer

Identification & Classification

Article number 468-973
EAN / GTIN 4946368562889
Manufacturer number 468-973
L-Number L40010 5215
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These are three-point internal micrometers that offer you the following benefits: Interchangeable head set. Titanium-coated measuring pins give you excellent durability and impact resistance. They also have excellent resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid. Large LCD display with character height of 7.5 mm enables you to read measurements easily. With setting rings and extensions.

Feature:

Range: 20 - 50 mm
Remarks: 150 mm extension
Power supply: 1 battery SR-44
Display: LCD, character height 7.5 mm
Inch-Metric: Metric
Accuracy: ±0,00025″(excluding quantizing error) - full contact of measuring surfaces must be established
Delivered: Including box, key, 1 battery, setting ring extension rod, certificate of inspection (inside micrometer only)
Inch/metric: Metric
Scope of delivery: Incl. box, adjusting key, 1x battery, adjusting ring, extension tube, works test certificate (only inside micrometers)
Power supply: 1x battery SR-44
Battery life: Approx. 1.2 years

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart