Digital 3-Point Internal Micrometer 0,425-0,5", IP65, TIN, Inch/Metric

Article no.: 468-263
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product 3-point internal micrometer

Identification & Classification

Article number 468-263
EAN / GTIN 4946368563169
Manufacturer number 468-263
L-Number L40010 9810
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These are three-point internal micrometers that offer you the following benefits: Individual micrometer. Titanium-coated measuring pins give you excellent durability and impact resistance. They also have excellent resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid. Large LCD display with character height of 7,5 mm enables you to read measurements easily. Without setting rings or extensions.

Feature:

Digital/Analogue: Digital
Measuring range: 0.425-0.5″
Graduation value: 0.00005″
Display: LCD, digit height 7.5 mm
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, setting key, SR-44 battery, factory test certificate
Power supply: 1x battery SR-44
Battery life: Approx. 1.2 years

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart