Flex-head ratchet wrench, 3/4″

Article no.: 467F.3/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 467F.3/4
EAN / GTIN 3148519348316
Manufacturer number 467F.3/4
L-Number L60130 8805
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Ratchet ring spanner with articulated head: for operating hard-to-reach nuts
  • Compact ratchet mechanism that can be switched by turning the spanner over
  • Turning angle 5° (6° for spanner widths 5/16″ and 3/8″)
  • Ring head that can be turned 180°
  • Fork head bevelled by 15°
  • Silk chrome-plated

Feature:

  • A [″]: 3/4
  • B [mm]: 39.2
  • B1 [mm]: 33.9
  • E [mm]: 8.6
  • E1 [mm]: 11.2
  • E2 [mm]: 5.4
  • E3 [mm]: 25
  • L [mm]: 216
  • [g]: 230

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart