TYROLIT DCU-FC Dry cutting saw blades 300x3x22,23 BASIC universal

Article no.: 467281
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 467281
EAN / GTIN 9009014672815
Manufacturer number 467281
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials able to be machined: Universal building materials, such as concrete, clay brick, natural stone, etc.

Feature:

  • Form: C3R DIAMOND SAW
  • Specification : 3
  • Dimension (D x T x H): 300 x 3 x 22,23 mm
  • Diameter: 300 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Material suitability: Universal
  • Product line: BASIC
  • Tool for: Cut-off machine

Advantage:

  • Good and fast cutting performance thanks to the self-sharpening system of high-quality, concentrated diamond grits in an optimum bond
  • Clean cutting edges thanks to the closed cutting edge
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining concrete, roof tiles, clay bricks and masonry
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)
  • Reduction bush 20-16 mm is supplied with Ø 105 mm

Material:

  • Universal
  • Universal

Suitable for:

  • Cut-off machine

Recommendation:

  • For fast and clean concrete cutting

Note:

  • For machining concrete, roof tiles, clay bricks and masonry
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)
  • Reduction bush 20-16 mm is supplied with Ø 105 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart