Workshop trolley set eMobility 102-pcs.

Article no.: 45801
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 45801
EAN / GTIN 4010995458010
Manufacturer number 45801
L-Number L60070 101484
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Product dimensions: 95,0 x 68,0 x 54,0 cm
  • Application: Huge assortment of insulated tools, compiled for work on electrical vehicles.
  • Plenty of additional storage
  • Well organized – easy storage of the tools
  • Safe operation up to 1,000 V AC
  • Flexibel als mobiler Werkstattwagen oder dank Feststeller auch als Arbeitstisch einsetzbar
  • 102-teiliges Set - Vielseitige Einsatz- und Kombinationsmöglichkeiten
  • Working on automobiles with an electric drive requires special qualifications of the employees as well as safe, certified equipment. With the Workshop trolley set eMobility, the user always has the right tool for the assembly and repair of hybrid and electric vehicles at hand. Compactly accommodated, the workshop trolley always ensures the right tool for the job thanks to a convincing range of high-quality hand tools. The majority of the hand tools offer additional safety when working on live parts thanks to their VDE-certified insulation. Distributed over five drawers, the tools are protected and are clearly arranged in precisely fitting foam inserts. Thanks to the fully extendable drawers, the tools are always easily accessible and can be used quickly. Additional storage space and the integrated 4-way power socket allow the trolley to be expanded individually, even with electrical appliances. A further advantage of the workshop trolley is the mobile working situation thanks to roller runners, which can comfortably transport up to 150 kg of contents within the workshop. At the same time, the locks on the roller runners guarantee absolute stability and steadiness. Thus the workshop trolley can be used flexibly in mobile applications, as a stable work table and as a shelf. With the fully equipped workshop trolley, you always have the right Wiha tool at hand.
  • Work on electric vehicles may only be carried out by qualified and authorised specialist personnel.
  • DIN EN 60900

Supplied with:

  • 1x Torque screwdriver TorqueVario®-S electric variably adjustable torque limit 0.8 - 5 (26626)
  • 1x Screwdriver with bit holder SoftFinish® electric slimVario Stubby 6.0 mm (41229)
  • 1x slimBit electric bit Slotted 2.5 mm x 75 mm (34578)
  • 1x slimBit electric bit Slotted 3.0 mm x 75 mm (34579)
  • 1x slimBit electric bit Slotted 3.5 mm x 75 mm (41159)
  • 1x slimBit electric bit Slotted 4.0 mm x 75 mm (34580)
  • 1x slimBit electric bit Slotted 5.5 mm x 75 mm (34581)
  • 1x slimBit electric bit Slotted 6.5 mm x 75 mm (34582)
  • 1x slimBit electric bit Phillips PH1 x 75 mm (34583)
  • 1x slimBit electric bit Phillips PH2 x 75 mm (34584)
  • 1x slimBit electric bit Pozidriv PZ1 x 75 mm (34585)
  • 1x slimBit electric bit Pozidriv PZ2 x 75 mm (34586)
  • 1x slimBit electric bit TORX® T8 x 75 mm (35506)
  • 1x slimBit electric bit TORX® T10 x 75 mm (35507)
  • 1x slimBit electric bit TORX® T15 x 75 mm (35508)
  • 1x slimBit electric bit TORX® T20 x 75 mm (35509)
  • 1x slimBit electric bit TORX® T25 x 75 mm (36071)
  • 1x Interchangeable electric blade TORX® for torque screwdriver with T-handle electric T15 x 136 mm (38931)
  • 1x Interchangeable electric blade TORX® for torque screwdriver with T-handle electric T20 x 136 mm (38932)
  • 1x Interchangeable electric blade TORX® for torque screwdriver with T-handle electric T25 x 136 mm (38933)
  • 1x Interchangeable electric blade TORX® for torque screwdriver with T-handle electric T27 x 136 mm (38934)
  • 1x slimBit electric bit Hex 2.5 mm x 75 mm (37224)
  • 1x slimBit electric bit Hex 3.0 mm x 75 mm (37147)
  • 1x slimBit electric bit Hex 4.0 mm x 75 mm (37225)
  • 1x slimBit electric bit Hex 5.0 mm x 75 mm (37226)
  • 1x slimBit electric bit Hex 6.0 mm x 75 mm (37227)
  • 1x Insulated extension 1/4″ for nut driver inserts, insulated 75 mm (43059)
  • 1x Insulated extension 1/4″ for nut driver inserts, insulated 150 mm (43060)
  • 1x Adapter TorqueVario-S electric for 1/4" nut driver (43128)
  • 1x Extension slimVario® electric for slimBits 6.0 mm x 69.5 mm (43292)
  • 1x slimVario® electric adapter for 1/4″ nut driver 59 mm (43139)
  • 1x Insulated nut driver insert 1/4″ hexagon head 4.0 mm x 42 mm (43088)
  • 1x Insulated nut driver insert 1/4″ hexagon head 5.0 mm x 42 mm (43089)
  • 1x Insulated nut driver insert 1/4″ hexagon head 5.5 mm x 42 mm (10102)
  • 1x Insulated nut driver insert 1/4″ hexagon head 6.0 mm x 42 mm (43091)
  • 1x Insulated nut driver insert 1/4″ hexagon head 7.0 mm x 42 mm (10103)
  • 1x Insulated nut driver insert 1/4″ hexagon head 8.0 mm x 42 mm (43093)
  • 1x Insulated nut driver insert 1/4″ hexagon head 9.0 mm x 42 mm (10104)
  • 1x Insulated nut driver insert 1/4″ hexagon head 10.0 mm x 42 mm (43095)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 3.0 mm x 65 mm (43109)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 4.0 mm x 65 mm (43110)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 5.0 mm x 65 mm (43111)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 6.0 mm x 65 mm (43112)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 8.0 mm x 65 mm (43113)
  • 1x Insulated extension 3/8″ for nut driver inserts, insulated 125 mm (43057)
  • 1x Insulated extension 3/8″ for nut driver inserts, insulated 250 mm (43058)
  • 1x Torque key, electric 3/8″ for nut drivers, adjustable torque limit (44163)
  • 1x Insulated square adapter 3/8″ for 1/4″ nut driver (44355)
  • 1x Insulated nut driver insert 3/8″ hexagon head 11.0 mm x 45 mm (43067)
  • 1x Insulated nut driver insert 3/8″ hexagon head 12.0 mm x 45 mm (43068)
  • 1x Insulated nut driver insert 3/8″ hexagon head 13.0 mm x 45 mm (43069)
  • 1x Insulated nut driver insert 3/8″ hexagon head 14.0 mm x 45 mm (43070)
  • 1x Insulated nut driver insert 3/8″ hexagon head 16.0 mm x 45 mm (43071)
  • 1x Insulated nut driver insert 3/8″ hexagon head 17.0 mm x 45 mm (43072)
  • 1x Insulated nut driver insert 3/8″ hexagon head 18.0 mm x 45 mm (43073)
  • 1x Insulated nut driver insert 3/8″ hexagon head 19.0 mm x 47 mm (43074)
  • 1x Insulated nut driver insert 3/8″ hexagon head 21.0 mm x 47 mm (43075)
  • 1x Insulated nut driver insert 3/8″ hexagon head 22.0 mm x 47 mm (43076)
  • 1x Torque screwdriver with T-handle TorqueVario®-S T electric 5-14 Nm variably adjustable torque limit 5 - 14 (43177)
  • 1x Adapter T-handle TorqueVario®-S T electric for 1/4″ nut driver (43634)
  • 1x Single, insulated open-end spanner 6.0 mm x 90 mm (43026)
  • 1x Single, insulated open-end spanner 7.0 mm x 90 mm (43027)
  • 1x Single, insulated open-end spanner 8.0 mm x 100 mm (43028)
  • 1x Single, insulated open-end spanner 9.0 mm x 100 mm (43029)
  • 1x Single, insulated open-end spanner 10.0 mm x 110 mm (43030)
  • 1x Single, insulated open-end spanner 11.0 mm x 110 mm (43031)
  • 1x Single, insulated open-end spanner 12.0 mm x 130 mm (43032)
  • 1x Single, insulated open-end spanner 13.0 mm x 135 mm (43033)
  • 1x Single, insulated open-end spanner 14.0 mm x 145 mm (43034)
  • 1x Single, insulated open-end spanner 15.0 mm x 150 mm (43035)
  • 1x Single, insulated open-end spanner 16.0 mm x 160 mm (43036)
  • 1x Single, insulated open-end spanner 17.0 mm x 160 mm (43037)
  • 1x Single, insulated open-end spanner 18.0 mm x 175 mm (43038)
  • 1x Single, insulated open-end spanner 19.0 mm x 175 mm (43039)
  • 1x Single, insulated open-end spanner 22.0 mm x 195 mm (10101)
  • 1x Adjustable spanner electric Adjustable between 0-30 mm 250 mm (43061)
  • 1x E-screwdriver handle speedE® II
  • 1x Nut driver insert electric deep 3/8″ Double hex 8 8.0 mm x 80 mm (44146)
  • 1x Nut driver insert electric deep 3/8″ Double hex 10 10.0 mm x 80 mm (44147)
  • 1x Nut driver insert electric deep 3/8″ Double hexagon 12 12.0 mm x 80 mm (44148)
  • 1x Screwdriver with bit holder SoftFinish® electric slimVario for slimBits (41927)
  • 1x Cable stripping knife straight cutting edge for round cables in blister pack 200 mm (38798)
  • 1x Flashlight with LED, laser and UV light including 3 AAA batteries 100 - 310 lm (41286)
  • 1x Voltage and continuity tester eMobility 12 – 1,000 V AC, CAT IV incl. 2x AAA batteries (44319)
  • 1x Water pump pliers Professional electric with push button adjustment 250 mm (37450)
  • 1x Combination pliers Professional electric with DynamicJoint® and OptiGrip with extra long cutting edge 200 mm, 8″ (26711)
  • 1x Long flat-nose pliers Professional electric 160 mm, 6 1/2″ (26732)
  • 1x Needle nose pliers Professional electric with cutting edge curved shape, approx. 40° 200 mm, 8″ (26729)
  • 1x Stripping pliers Professional electric 160 mm, 6 1/2″ (26847)
  • 1x Crimping pliers Professional electric Type 13 180 mm (35862)
  • 1x Cable cutter Professional electric with switchable opening spring 210 mm, 8 1/4″ (43662)
  • 1x Professional electric diagonal cutters with DynamicJoint® 180 mm, 7″ (43340)
  • 1x Charger for 18500 Li-ion batteries with USB and Europlug (41915)
  • 1x Battery set, 18500 Li-ion 2 units in box (41914)
  • 1x Warning sign for electric and hybrid vehicles (44357)
  • 1x U-lock
  • 1x Workshop trolley empty

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart