BHE MB32-32-63 Fine Boring Heads with the MB Connection, 10 µm Direct Diametric Adjustment and 2 µm by a Vernier Scale

Article no.: 4560104
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Boring tool

Identification & Classification

Article number 4560104
EAN / GTIN 7291075259490
Manufacturer number 4560104
L-Number L23900 399

Description

Description:

Boring Heads, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter Maximum (DCX) 53 mm, Cutting Diameter Minimum (DCN) 35 mm, Functional Length (LF) 63 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Diameter Maximum (DCX) 53 mm
  • Cutting Diameter Minimum (DCN) 35 mm
  • Functional Length (LF) 63 mm
  • Rotational Speed Maximum (RPMX) 10000 rpm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart