Flaring tool 3/16-3/4″

Article no.: 4554660
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube flaring tool

Identification & Classification

Article number 4554660
EAN / GTIN 4017981233071
Manufacturer number 4554660
L-Number L60160 4493
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For cooling systems and refrigeration technique
  • Body in pressure-cast zinc, enamelled blue
  • Flange cone 90° hardened = 45° angled from pipe
  • With cone for 180° flaring = 90° angle from pipe
  • Clamping jaws made from steel, smooth inside, phosphated
  • Flaring tools for brake lines see no. 1101-2340
  • Flaring devices for brake line tubes see no. 1101-2340

Feature:

  • 1000 V insulated: no
  • Flanging: inch
  • for flanging according to DIN 74234: no
  • Material: Zinc die-cast
  • REACH registration available: no
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart