EMH MB50-5/8 Weldon and Whistle Notch Side-Lock Holders with the MB Modular Boring Connection System

Article no.: 4550185
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification & Classification

Article number 4550185
EAN / GTIN 7291075140491
Manufacturer number 4550185
L-Number L23900 477

Description

Description:

  • Modular Boring Systems
  • Connection Diameter Workpiece Side (DCONWS): 0.63″
  • Shank Size (SS): MB50

Feature:

  • Connection Diameter Machine Side (DCONMS): 1.969″
  • Connection Diameter Workpiece Side (DCONWS): 0.63″
  • Connection Size (CSI): W.625
  • Coolant Supply Property (CSP): Coolant Thru
  • Protruding Length (LPR): 2.64″
  • Shank Size (SS): MB50

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart