BT50 MB110X140 MB Modular Connection System with BT MAS-403 FORM AD/ADB Taper Shanks

Article no.: 4548159
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ITSBORE
Type of product Boring tool

Identification & Classification

Article number 4548159
EAN / GTIN 7291075139129
Manufacturer number 4548159
L-Number L23900 43

Description

Description:

Modular Boring Systems, Connection Diameter Workpiece Side (DCONWS) 110 mm, Shank Size (SS) 50

Feature:

  • Connection Code Machine Side (CCMS) BT
  • Connection Diameter Workpiece Side (DCONWS) 110 mm
  • Connection Size (CSI) MB110
  • Coolant Supply Property (CSP) Coolant Thru
  • Protruding Length (LPR) 140 mm
  • Shank Size (SS) 50

Downloads & documents

Suitable products

From the same series "ITSBORE" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart