SEM 22 CF4 C DIN 3937 Shell Mill Holder with a CLICKFIT Quick Change Adaptation and Coolant Holes

Article no.: 4548017
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification & Classification

Article number 4548017
EAN / GTIN 7291075143393
Manufacturer number 4548017
L-Number L24120 2510

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 25 mm, Connection Diameter Workpiece Side (DCONWS) 22 mm, Protruding Length (LPR) 16 mm, Shank Size (SS) CF4

Feature:

  • Body Diameter (BD) 47 mm
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Connection Diameter Workpiece Side (DCONWS) 22 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Overall Length (OAL) 77 mm
  • Protruding Length (LPR) 16 mm
  • Shank Length (LS) 19 mm
  • Shank Size (SS) CF4

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart