Water pump pliers

Article no.: 4533580
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 4533580
EAN / GTIN 4017981914437
Manufacturer number 4533580
L-Number L60160 5320
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Chrome-vanadium steel
  • With box joint
  • Drop forged
  • Drop-forged

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 45 mm
  • Head thickness T1 [mm]: 9,0 mm
  • Head width 1 [mm]: 60,0 mm
  • Jaw length L3 [mm]: 40 mm
  • Joint types [mm]: through joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: blue lacquered
  • Total length [mm]: 300 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart