PS BT40 45 M16 MAZAKBO BT Pull Stud with ANSI Retention Knob for MAZAK Machines

Article no.: 4517119
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pull Stud

Identification & Classification

Article number 4517119
EAN / GTIN 7291075137743
Manufacturer number 4517119
L-Number L24000 448

Description

Description:

Pull Studs (Retention Knobs), Body Diameter (BD) 17 mm, Connection Retention Knob Thread Size (CRKS) M16, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 17 mm
  • Body Half Taper Angle (BHTA) 45 Degrees
  • Body Length (LB) 14.03 mm
  • Connection Retention Knob Thread Size (CRKS) M16
  • Overall Length (OAL) 44.1 mm
  • Shank Size (SS) 40

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart