MARTOR SECUMAX MOBILEX 45137 , loose

Article no.: 45137.08
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 45137.08
EAN / GTIN 4002632906077
Manufacturer number 45137.08
L-Number L60170 886
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Adjustable cutting depth. You choose!
Paper, film, foam? Not a problem at all! But wait, there's more! The SECUMAX MOBILEX is the only safety knife with a concealed blade and an adjustable cutting depth. Make blade access larger or smaller by setting the in-built cutting depth adjuster. Set a depth ranging from low 2 mm to great 10 mm. It all depends on your requirements and the size of the material you need to cut.
  • Basic material:
    Plastic
  • Light in all respects
    Small, light, ergonomically shaped. That alone makes the SECUMAX MOBILEX a valuable ″colleague.″ Its low resistance while cutting also makes your work easier.
  • Without a tool
    You only have to push the blade changer upwards with your thumb and the blade is ready to change. The structured surface on the changer also gives you a better grip.
    What is unusual in the SECUMAX MOBILEX? Without a doubt its is the cutting depth adjuster, with which you can adjust blade access to the thickness and condition of your cutting material. Practical, isn't it?
  • For left and right handers
    The SECUMAX MOBILEX fits into every hand. Yours too. Because the rounded off handle made of high quality plastic does not differentiate between left and right. Test it for yourself!
  • 4-cutting edge blade
    Until you have to change your blade some time, you can turn it and turn it over several times and quadruple your usage time in this way. Practical for you, favourable for your company.
  • Main cutting materials:
    Wrapping, stretch and shrink foil
    Layers of foil or paper
    Cardboard: 1-ply
    Textile, material
    Yarn, cord
    Foam, polystyrene

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 1, 8 - 10, 2 mm
  • Main cutting materials: Wrapping, stretch and shrink foil, Layers of foil or paper, Foam, polystyrene, Textile, material, Coated film, Laminated film
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: no
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 37020.50
  • Optional blade: 36030.50, 37030.50, 13615.35, 13730.60, 83715.31, 83730.31
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart