NUT ER16 MINI Clamping Nuts for DIN 6499 ER Collet Chucks

Article no.: 4513001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamping nut

Identification & Classification

Article number 4513001
EAN / GTIN 7291075137811
Manufacturer number 4513001
L-Number L24000 429

Description

Description:

Clamping Nuts, Connection Thread Nominal Size Machine Side (THSZMS) M19X1.0, Lock Nut Height (HLN) 18 mm

Feature:

  • Connection Thread Nominal Size Machine Side (THSZMS) M19X1.0
  • Lock Nut Height (HLN) 18 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart