C8 ABB 40-72 Adapters with CAMFIX Exchangeable Shanks for Boring Bars with Reduction Sleeves

Article no.: 4509625
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification & Classification

Article number 4509625
EAN / GTIN 7291075217766
Manufacturer number 4509625
L-Number L24120 452

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 80 mm, Connection Diameter Workpiece Side (DCONWS) 40 mm, Protruding Length (LPR) 105 mm, Shank Size (SS) 80

Feature:

  • Body Diameter (BD) 75 mm
  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Connection Diameter Workpiece Side (DCONWS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Overall Length (OAL) 153 mm
  • Protruding Length (LPR) 105 mm
  • Shank Size (SS) 80

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart