ER32 SRF 6X85 SHRINKIN Thermal Shrink Chuck with a CLICKIN Quick Change Adaptation

Article no.: 4509182
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4509182
EAN / GTIN 7291075489514
Manufacturer number 4509182

Description

Description:

Shrink chuck, body length (LB) 60.5 mm, mounting diameter on the workpiece side (DCONWS) 6 mm, shaft size (SS) 32 SRF

Feature:

  • Body length (LB): 60.5 mm
  • Mounting diameter on the workpiece side (DCONWS): 6 mm
  • Drive Size (DRVS): 27 mm
  • Collar Length (LPR): 85 mm
  • Shank size (SS): 32 SRF

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart